£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
58mm (2 1/4") Diameter Dial 6 Jewel
Matt finish chromed housing and black oxidised limit hands. Shockproof mechanism. Fitted with 1/4" inside diameter stem.
Attribute | Value |
---|---|
Brand | Oxford |
Dial Diameter | 58mm |
EAN | 5036140153844 |
ECLASS Code | 21170308 |
Reading | 0-100 |
Resistance Features | Shockproof mechanism |
Resolution | 0.01mm |
Travel | 10mm |
UNSPSC Code | 41111600 |
Weight | 440g |