£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Oxford external digital micrometer with large digital display, quick response speed and zero set at any point. Metric/inch measurement. IP65 rating.
• Easy handling
• mm/Inch measurements
• Ball end cap for measuring curved surfaces
• Large digital display
• Quick response speed
• Zero set at any point
• IP65 rating
Attribute | Value |
---|---|
Accuracy | +/-0.003mm |
Brand | Oxford |
EAN | 5036140233133 |
Ingress Protection Rating (IP Rating) | IP65 |
Measuring Range | 0 - 25mm |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |