£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
Pointed anvil and spindle for measuring the web thickness of drills, small grooves, keyways etc.
Accuracy: ±2mm.
Measuring faces: Parallelism - 3mm.
Resolution: 0.00005"/0.001mm
Features: 0.3mm radius on anvil. Large LCD display. Imperial/metric conversion. Origin setting. Zero setting. Data hold. Data output. Auto power off. Clear graduations on satin chrome finish. Spindle lock.
Attribute | Value |
---|---|
Accuracy | +/-0.002mm |
Brand | Mitutoyo |
Data Output | SPC |
EAN | 4946368689128 |
Ingress Protection Rating (IP Rating) | IP65 |
Measuring Range | 0 - 25mm |
MFR Part No. | 342-361-30 |
Resolution | 0.001mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 330g |