£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
A micrometer that offers faster measurement than a standard micrometer.
Features & Benefits:
Attribute | Value |
---|---|
Brand | Mitutoyo |
Data Output | No |
EAN | 4946368716725 |
Ingress Protection Rating (IP Rating) | IP65 |
Measuring Range | 0-1" / 0 -mm |
MFR Part No. | 293-185-30 |
Resolution | 0.001mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |