£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
The Oxford Precision high-performing digital indicator is a precision instrument known for its accuracy and user-friendly features. With a large digital LCD display, it provides clear and easy-to-read measurements. The soft-key touch ensures operator comfort, making it suitable for extended use. Crafted with superior construction quality, this digital indicator offers reliability and durability. Key features include inch/metric conversion, zero reset, and an auto power-off function, enhancing convenience and efficiency in various measurement applications. Whether you require precise measurements in inches or metric units, this digital indicator delivers accuracy and ease of use for a wide range of tasks.
Features and Benefits
• Accurate tool
• Large, 7.5mm LCD display
• High construction quality
• Soft-keys for ease of use
• Response speed: 0.5m/s
• Travel: 12.7mm/0.5"
• Resolution: 0.01mm/0.0005"
Typical Applications
• Provides precise metric measurements in any applicable industry or environment
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140419131 |
ECLASS Code | 21170308 |
Measuring Range | 0 - 12.7mm |
MFR Part No. | 3316030K |
Resolution | 0.01mm |
System of Measurement | Inch Metric |
UNSPSC Code | 41111600 |