£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
This high performing digital indicator is accurate, easy to use and features a large digital LCD display. The soft-key touch ensures operator comfort during extended use. The indicator is of superior construction quality. It features inch/metric conversion, zero reset, data hold, min. max display, fast display and auto power off.
Features and Benefits
• Accurate tool
• Large, 7.5mm LCD display
• High construction quality
• Soft-keys for ease of use
• Response speed: 0.5m/s
• Travel: 12.7mm/0.5"
• Resolution: 0.001mm/0.00005"
Typical Applications
• Provides precise metric measurements in any applicable industry or environment
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140419148 |
ECLASS Code | 21170308 |
Measuring Range | 0 - 12.7mmmm |
MFR Part No. | 3316040K |
Resolution | 0.001mmmm |
System of Measurement | Inch Metric |
UNSPSC Code | 41111600 |