£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
MW405-06DB
Range: 0 - 25mm/0 - 1”.
Accuracy: 0.03mm/0.0012”.
MW405-04DB
Range: 0 - 12.7mm/0 - .5”.
Accuracy: 0.02mm/0.0008”.
Features: Direct inch/metric conversion. 58mm dial face. Lugback and 8mm stem mountings. ABSolute/Incremental reading. Floating zero.
Resolution: 0.01mm/0.0005”.
Attribute | Value |
---|---|
Accuracy | 0.03mm |
Brand | Moore & Wright |
EAN | 5051102101084 |
ECLASS Code | 21170308 |
Measuring Range | 0-25.0mm |
MFR Part No. | MW405-06DB |
Resolution | 0.01mmmm |
UNSPSC Code | 41111600 |