£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
MW40
Durable traditional counter measuring wheel.
Gear driven counter with tough plastic housing.
Five digit counter with manual reset button.
Heavy duty metal folding handle and rubber grip with
folding wheel mount. Diecast aluminium with wear
resistant rubber tread. Folding kick stand.
Working range: 0 - 9999.99 metres.
Wheel diameter: 318mm (121/2&34;).
Working accuracy: &148;/- 1% typically.
Unit of measurement: metres and decimetres.
Attribute | Value |
---|---|
Accuracy | 1mm |
Brand | Stanley |
EAN | 3253561771743 |
ECLASS Code | 21160106 |
MFR Part No. | 1-77-174 |
UNSPSC Code | 41111613 |