£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
High quality draining racks suitable for use with plastic and glass labware. Made of chemically resistant Rilsan coated steel. There are 32 pegs 110mm long and twenty four pegs 80mm in length. Overall dimensions of the rack are 410 x 300mm.
Attribute | Value |
---|---|
Additional Information | Peg diameter 4.5mm |
Brand | Azlon |
Dimensions | 410 x 300mm |
For Use With | Glass Plastic |
Material | Steel |
Number of Pegs | 32 |
UNSPSC Code | 41120000 |