£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Manufactured from hardened steel with a satin finish. An ideal way to quickly measure the diameter of drills and steel wire.
Attribute | Value |
---|---|
Additional Features | Holes are marked with size and decimal equivalent of drill |
Brand | Kennedy |
EAN | 5036140049420 |
ECLASS Code | 21170390 |
Material | Steel |
Surface Finish | Satin |
System of Measurement | Imperial |
Type | Drill Gauge |
UNSPSC Code | 41111600 |