£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
The Megger 1001-991 Three Wire Test Lead Set is the ideal replacement or spare test lead set for the Megger range of multifunction testers.The lead set replaces the 6220-796, 1001-974 and 1001-860 lead sets. If you are experiencing poor and inconsistent continuity readings then it is likely to be your existing test leads that are at fault and it is time to replace them.
• Colour - Red, Blue and Green
• Compatible tips - 1000-562 GS38 probe tips
• Instrument end - 4 mm plugs.
• Length - 1.2 m.
• Test end - 4 mm safety probes and crocodile clips.
Attribute | Value |
---|---|
Brand | Megger |
Contents | 3 x 4mm Safety Probes 3 x Crocodile Clips. 3 x GS38 Probe Tips Test Lead - Blue Test Lead - Green Test Lead - Red |
EAN | 5036175227657 |
MFR Part No. | 1001-991B |
Product Type | Test Lead Set |
Suitable for use with | Megger MFT1552 Megger MFT1553 Megger MFT1710 Megger MFT1711 Megger MFT1720 Megger MFT1721 Megger MFT1730 Megger MFT1731 Megger MFT1735 Megger MFT1741 |
UNSPSC Code | 39121435 |