£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber over moulded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.
One pair (red, black) of large alligator clips with nickel-plated steel jaws
Multi-purpose tooth pattern grips anything from fine gauge wire to a 20 mm bolt
Recommended for use with TL222 and TL224 test leads
CAT IV 600 V; CAT III 1000 V, 10 A rating, CCSAUS Rating EN/IEC 61010-031:2002 +A1:2008
Attribute | Value |
---|---|
Brand | Fluke |
Contents | One pair (red, black) of large alligator clips with nickel-plated steel jaws |
EAN | 0095969103428 |
MFR Part No. | 1610159 |
Product Type | Clip Set |
Suitable for use with | TL222 & TL224 test leads |
UNSPSC Code | 39121435 |