£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Comprising TL224 modular silicone test leads, AC220 Alligator clips, TP220 Test Probes with protective caps.
TL220 test leads : Cat III 1000 V / Cat IV-600 V
AC224 alligator clips : Cat III 1000V /Cat IV 600 V
TP220 test probes : Cat II 1000 V
Attribute | Value |
---|---|
Brand | Fluke |
Contents | AC224 alligator clips TL220 test leads TP220 test probes |
EAN | 0095969589857 |
MFR Part No. | TL220-1 |
Product Type | Test Lead Set |
Suitable for use with | any digital multimeter |
UNSPSC Code | 39121435 |