Fluke

TL224 SureGrip™ Insulated Test Leads

SKU:

FLU5167624M

MPN:

1610198

£38.49

Ex VAT

£46.19

Inc VAT

OUT OF STOCK

    Product Details

    Test leads are an integral part of the complete measurement system and extend the capabilities of your digital multimeter. The TL224 SureGrip™ Insulated Test leads offer reinforced strain relief and includes banana jack termination for a variety of test lead configurations. SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber over molded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.



    • DMM test leads (red, black) with safety shrouded, standard diameter banana plugs

    • Right angle connector on one end and straight connector on the other

    • Reinforced strain relief

    • 1.5 meter silicone-insulated wire resists heat and cold

    • CAT IV 600 V, CAT III 1000 V, 10 A rating. UL listed

    • One year warranty


    Product Specification
    Attribute
    Value

    Brand

    Fluke

    Contents

    DMM test leads (red, black) with safety shrouded, standard diameter banana plugs

    EAN

    0095969103442

    MFR Part No.

    1610198

    Product Type

    Test Leads

    Suitable for use with

    digital multimeters & similar testers

    UNSPSC Code

    39121435