£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
One pair (red, black) of slender probe bodies for probing closely spaced or recessed terminals
Hard stainless steel probe tips
Flat blade design to hold securely in blade type electrical wall sockets
CAT II 1000 V, 10 A rating
Attribute | Value |
---|---|
Brand | Fluke |
Contents | One pair (red, black) test probes |
EAN | 0095969589949 |
MFR Part No. | 3971265 |
Product Type | Test Probes |
Suitable for use with | Fluke Multimeters |
UNSPSC Code | 39121435 |