£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Eschenbach's watchmaker's loupes fit comfortably to the eye and are available in magnifications from 3x to 15x. They are made from flame-retardant plastic and include an air hole to prevent condensation and fogging of the lens.
Attribute | Value |
---|---|
Additional Features | Includes Air-hole prevents Condensation and Fogging of the Plano-convex Lens |
Battery Type | Non Required |
Brand | Eschenbach |
Diopter | 12D |
ECLASS Code | 21170690 |
Lens Diameter | 25mm |
Magnification | 3x |
Material | Flame-Retardent Plastic |
MFR Part No. | 11243 |
Power Type | Non Powered |
Product Type | Eye Loupe |
UNSPSC Code | 41111714 |
Weight | 5g |