£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Product Documents
These small hand held magnifiers fold into away into a protective cover making them ideal for the pocket. Excellent image quality is ensured with the lenses being distortion free right up to the edges.
Attribute | Value |
---|---|
Additional Features | Aplanatic Lens made from Silicate Glass; Eyelet. |
Battery Type | Non Required |
Brand | Eschenbach |
ECLASS Code | 21170690 |
Lens Diameter | 21mm |
Magnification | 8x |
Material | Brass |
MFR Part No. | 11768 |
Power Type | Non Powered |
Product Type | Hand Magnifier |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111714 |
Weight | 50g |