£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Proven illuminated portable magnifiers now incorporate new design and enhanced features.
The LED Illuminated round Pocket Magnifier is designed to be a portable Magnifier and is a battery operated Magnifying Glass. The LED light bulb used in this Lighted Magnifier has an unlimited life so no bulb changes are required together with a 10x longer battery life.
The range of Illuminated Hand Magnifiers has been updated and improved. The Hand held illuminated magnifier has a large easy-to-use switch and removable lens case provides optimum protection for the lens. Improved comfort thanks to the cord eyelet around the neck.
Attribute | Value |
---|---|
Additional Features | Antistatic Lens Protected in a Case Polymethyl Acrylate Lenses Powerful LED Light Source Removable Black Dust Cover with strap to attach on to Belt Scratch Resistant |
Battery Type | 2 x (AA/LR6) |
Brand | Eschenbach |
Diopter | 28D |
ECLASS Code | 21170690 |
Lens Diameter | 35mm |
Magnification | 7x |
Material | Plastic |
MFR Part No. | 15117 |
Power Type | Battery |
Product Type | Hand Magnifier Loupe |
UNSPSC Code | 41111714 |
Weight | 87g |