£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
This high-quality head loupe boasts a detachable LED light, fully removable to provide an independent source of light with two magnets for attaching to steel objects.
Features and Benefits
• Can be worn with spectacles and has an adjustable headband for greater comfort
• Integral visor to cut out ambient light
• It comes with four interchangeable lenses supplied with their own storage case
• Lenses stay firmly in position when raised or lowered, leaving both hands free to work
Typical Applications
• Suitable for electrical service and assembly, model making and other applications where both hands are required to carry out finely detailed work
Contents:
• 1x Head Loupe with removable LED light (batteries not included).
• 1x Blanking plate for Visor when LED is removed.
• 1x Box of four lenses:
• Magnification for Working Distance
• 1.2x 520 - 620mm
• 1.8x 230 - 320mm
• 2.5x 150 - 250mm
• 3.5x 80 - 120mm
Attribute | Value |
---|---|
Additional Features | adjustable headband detachable LED light |
Brand | Oxford |
EAN | 5036140029651 |
ECLASS Code | 21170690 |
Magnification | 1.2x 1.8x 2.5x 3.5x |
MFR Part No. | LP-1525 |
Product Type | Inspection Mirror |
UNSPSC Code | 41111714 |