£153.00
Ex VAT
£183.60
Inc VAT
Product Details
Product Specification
Product Documents
The MaxDETAIL® magnifying glasses allow the user hands-free magnification with a large working distance of up to 16in. and a wide visual field.
Features and Benefits
• Leaves both hands free for carrying out detailed work
• Large field of vision with a comfortable work distance
• Can be adjusted so each lens focuses separately to suit specific wearer requirements
Typical Applications
• Delicate close work
Attribute | Value |
---|---|
Additional Features | Pupillary Distance: 60 to 68mm Working Distance 400mm |
Brand | Eschenbach |
Diopter | 3 |
ECLASS Code | 21170690 |
Magnification | 2 |
Material | Polymethyl Acrylate |
MFR Part No. | 162451 |
Power Type | Manual |
Product Type | Magnifying Glasses |
Surface Treatment | Duplex Hardened Coating |
UNSPSC Code | 41111714 |
Weight | 49g |