£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
These feeler strips are hardened, tempered steel with the nominal thickness of each strip marked. Pack quantity of one.
Features and Benefits
• Hardened, tempered steel
• Nominal thickness marked on each strip
• Packs of 1
Typical Applications
• Checking and adjusting spacing between machinery and tools
Standards
• Complies with DIN 2275
Attribute | Value |
---|---|
Additional Features | Hardened, Tempered and Polished Steel Strip Nominal Thickness is Marked on Each Strip |
Brand | Moore & Wright |
EAN | 5051102054601 |
Material | Steel |
MFR Part No. | 1260002 |
Number of Blades | 1 |
Standards Met | DIN 2275 |
System of Measurement | Imperial |
UNSPSC Code | 41111617 |