£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
These feeler strips are hardened, tempered steel with the nominal thickness of each strip marked. Pack quantity of one.
Features and Benefits
• Hardened, tempered steel
• Nominal thickness marked on each strip
• Packs of 1
Typical Applications
• Checking and adjusting spacing between machinery and tools
Standards
• Complies with DIN 2275
Attribute | Value |
---|---|
Additional Features | 0.5 inch wide blades |
Brand | Moore & Wright |
EAN | 5051102041052 |
Material | Steel |
MFR Part No. | 1260006 |
Number of Blades | 10 |
Standards Met | DIN2275 |
System of Measurement | Imperial |
UNSPSC Code | 41111617 |