£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
The Mitutoyo 184-304S Thickness Gauge is an exceptional metric reading instrument designed for precision measurements. Featuring 20 straight leaves, each with a width of 13mm and a length of 150mm, this gauge offers a comprehensive range for assessing thickness. The leaves cover a span from 0.05mm to 1mm, providing versatility in measurement applications. Notably, the composition of the leaves is finely tuned, with increments of 0.05mm, ensuring meticulous and accurate readings. This gauge stands as a reliable and indispensable tool for professionals requiring precise thickness assessments in various industries.
Features and Benefits
• Ideal for a range of measuring tasks
• 20 x straight leaves from 0.05 to 1.00mm
• Sturdy construction for added durability
Attribute | Value |
---|---|
Additional Features | 0.05mm steps |
Blade Length | 150mm |
Brand | Mitutoyo |
EAN | 4946368424125 |
Material | Steel |
Measuring Range | 0.05 - 1.00mm |
MFR Part No. | 184-304S |
Number of Blades | 20 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |