£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Complies with DIN 12385. Erlenmeyer pattern. Manufactured from Pyrex® borosilicate glass. Excellent thermal performance. High resistance to chemical attack. White enamel graduations and marking spot.
Attribute | Value |
---|---|
Brand | Pyrex |
Capacity | 250ml |
Diameter | 85mm |
Height | 140mm |
Material | Glass |
MFR Part No. | 1140/08D (SGL) |
Neck Diameter | 46mm |
Pack Quantity | 1 |
Resistance Features | Chemical-resistant |
Standards Met | DIN 12385 |
UNSPSC Code | 41121804 |