£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Complies with ISO 1042. Manufactured from borosilicate glass for corrosion-free performance. Inscriptions in blue enamel. Supplied with polyethylene stopper.
Attribute | Value |
---|---|
Brand | Pyrex |
Capacity | 100ml |
Height | 170mm |
Material | Glass |
Resistance Features | Chemical-resistant |
Standards Met | ISO 1042 |
UNSPSC Code | 41121804 |