£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
Accurate within 1%, the Tuthill TT10PB In-line Digital Turbine Meter sets the standard for accuracy, ease of use and safety. It has factory presets for 18 fluids and more safety approvals than any other meter in its class. Replaceable AA batteries keep your meter running and downtime to a minimum. A rubber boot helps protect the meter and electronics from impact damage.
Attribute | Value |
---|---|
Accuracy | +/- 1.00% |
Additional Features | Engineered polymer Install the meter where you need it Meter can be fitted at the end of the hose |
Brand | Tuthill |
Compatible Fluid | Anti-Freeze DEF/AD Blue De-icing Fluid Non-Potable Water |
Dimensions | 4"W x 2.6"D X 2.9"H |
Display Type | LCD |
EAN | 0089404226339 |
Flow Rate | 2-35g/min |
Operating Temperature | -15 to 176°F |
Port Inlet/Outlet | 1" BSPP |
Power Source | 2 x AA Batteries |
Type | In-Line Digital Turbine Meter (Non Fuel) |
UL Max Pressure | 50psi |
Units of Measurement | Gallons Litres Ounces Pints Quarts |
UNSPSC Code | 41112501 |
Weight | 9.6oz. |