£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Product Documents
•Rigid industrial funnels in polyethylene
•Unbreakable in normal use
•Suitable for food contact applications in accordance with EU and USA regulations
•Feature straight sided upper rims to prevent spillage
Attribute | Value |
---|---|
Brand | Azlon |
ECLASS Code | 32031700 |
Height | 239mm |
Material | Polyethylene |
MFR Part No. | FWC114 |
Pack Quantity | 1 |
Stem Outside Diameter | 24mm |
Top Inside Diameter | 245mm |
UNSPSC Code | 41121809 |