£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
made from ground steel with graduations from 0° - 180° in both directions for fast and accurate measurements, the Kennedy protractor depth and angle gauge provides accurate measurements of depth when the rule is positioned to 90° on the protractor.
Features and Benefits
• Hardy ground steel construction
• Accurate depth measurements thanks to angle measured by protractor
Typical Applications
• On site
• Workshop
Notes
• Rule Length: 150mm (6")
Attribute | Value |
---|---|
Additional Features | Knurled adjusting/securing nut |
Brand | Kennedy |
EAN | 5036140016286 |
ECLASS Code | 21170207 |
Graduations | 0.1° |
Includes | Tool Only |
Length | 150mm |
Material | Steel |
Product Type | Protractor Type Depth Gauge |
Range | 0 to 15cm 0 to 180° |
System of Measurement | Metric |
UNSPSC Code | 41111600 |