£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Range 3mm to 13mm (1/8" to 1/2")
Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet.
Contents:
Size A: 3 to 5mm (1/8" to 13/64") - 90mm overall length,
Size B: 5 to 7.5mm (13/64" to 19/64") - 99mm overall length,
Size C: 7.5 to 10mm (19/64" to 25/64") - 110mm overall length
Size D: 10 to 13mm (25/64" to 1/2") - 110mm overall length.
For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.
Attribute | Value |
---|---|
Additional Features | Hardened split ball contacts Knurled handle Supplied in plastic storage wallet |
Brand | Kennedy |
EAN | 5036140002395 |
ECLASS Code | 21170207 |
Includes | Size A: 3 to 5mm (1/8" to 13/64") Size B: 5 to 7.5mm (13/64" to 19/64") Size C: 7.5 to 10mm (19/64" to 25/64") Size D: 10 to 13mm (25/64" to 1/2") |
Length | Size A - 90 Size B - 99 Size C - 110 Size D - 110mm |
Material | Steel |
Number of Pieces | 4 |
Product Type | Gauge Set |
Range | 3mm to 13mm |
Surface Finish | Satin |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111600 |