£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
TH3.
Uses a precision capacitance sensor to deliver accurate performance with long term stability, to measure the full range of relative humidity from 0% to 100%. Dual display. Extended probe stem to easily access air ducts. Min/Max readings. Data Hold. Auto Power off. Soft Carrying Case.
Display: Dual-LCD, 3,1/2 digit.
Rel. Humidity Range: 5 to 95%.
Resolution: 0,1%
Response Time: 3 min.
Temperature Range: -20F to 60C/-4F to 140F
Resolution: 0,1C/0,1F
Response Time: 10 sec.
Dimensions: 240 x 54 x 34mm
Weight: approx. 180g.
Attribute | Value |
---|---|
Brand | Beha Amprobe |
Dimensions | 240x54x34mm |
EAN | 0095969414845 |
ECLASS Code | 27200901 |
Type | TH-3 |
UNSPSC Code | 41112301 |
Weight | 180g |