£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
For fast accurate inspection of hidden areas. Copper backed clear-view glasses. Universal ball joints hold mirrors firmly at any angle.
With PVC grip, pocket clip and magnetic pick-up.
Mirror diameter: 22mm (7/8").
Overall length: 190mm (7 1/2").
Attribute | Value |
---|---|
Additional Features | Insulating Vinyl Grip on All Models Non-rotating Inner Hex Rods on Telescopic Models Prevent Mirrors From Swinging Out of Alignment When in Use Replaceable Clear Glass Mirrors for Perfect Reflection Telescoping and Pocket Models. |
Arm Length | 355mm |
Arm Type | Telescoping |
Brand | Ullman Devices |
EAN | 0325131000140 |
ECLASS Code | 21170616 |
MFR Part No. | 05A20000 |
Mirror Diameter | 22mm |
Mirror Length | 22mm |
Product Type | Inspection Mirror |
UNSPSC Code | 41111713 |