£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Improve precision work with the Oxford Precision® Bench Magnifier. Featuring a 3 1/2in. diameter lens and 2x magnification for clear and detailed views of intricate tasks, the chrome-plated brass frame ensures durability and elegance.
Features and Benefits
• Cast horseshoe-type stand provides stability and convenience
• Flexible 180mm hose, viewing at any angle becomes effortless, enhancing versatility
• Brings clarity and focus to intricate projects, allowing users to refine details with unparalleled precision
Typical Applications
• Reading
• Sewing
• Quality control
• Hobbies
• Jewellers
• Watchmakers
Attribute | Value |
---|---|
Arm Type | Flexible |
Brand | Oxford |
Clamping Capacity | 55mm |
EAN | 5036140015807 |
ECLASS Code | 21170616 |
Includes | horseshoe stand Magnifiers |
Lens Diameter | 89mm |
Magnification | 2x |
Material | Brass |
Product Type | Bench Magnifier |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |
Weight | 0.525g |