£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
The original 'Linen tester' magnifier, although deriving its name from the textile industry, is also suitable for inspecting paper, photographs and printed documents. Possessing a 30mm diameter glass lens that provides up to 6x magnification, the magnifier also boasts a 38mm (11/2in.) working distance, a 25mm (1in.) square field, both metric and imperial graduations (1mm and 1/8in. divisions) and is fully self-standing to free your hands. The product also folds flat when not in use and is supplied in a plastic wallet.
Features and Benefits
• Has both metric and imperial graduations
• Self-standing to free both your hands
• Provides 6 x magnification of objects
• Powder coated for bolstered durability
• Folds completely flat to save space when not in use
• Supplied in a plastic wallet for safe keeping
Typical Applications
• Can be used for the magnification of paper, printed materials, textiles and photographs
Attribute | Value |
---|---|
Additional Features | Folds flat Self-standing |
Brand | Oxford |
EAN | 5036140015753 |
ECLASS Code | 21170616 |
Includes | Plastic Wallet Pocket Magnifier |
Lens Diameter | 30mm |
Magnification | 6x |
Mirror Diameter | 38mm |
Product Type | Pocket Magnifier |
Surface Treatment | Powder Coated |
UNSPSC Code | 41111713 |