£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Hand Magnifier offers magnification to enable a clear view of tiny detail.
Features and Benefits
• High power magnifications
• Chrome-plated brass frame which will not tarnish or corrode easily
• Bakelite handle for added durability
Typical Applications
• Reading
• Stamp and coin collection
• Product examination, etc.
Notes
• Available in 2x magnification (OXD3162500K) and 3x (OXD3162520K)
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140029668 |
ECLASS Code | 21170616 |
Lens Diameter | 50mm |
Magnification | 3x |
Material | Brass |
MFR Part No. | W-102 |
Product Type | Hand Magnifier |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |