£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
K-2 Rectangular Telescopic Inspection Mirror for a fast accurate inspection of hidden areas.
Features and Benefits
• Heavy duty vinyl grip for security when in use
• Universal ball joints hold mirrors firmly at any angle
• An inner hex rod which is non-rotating to prevent the head of the mirror from swinging out of alignment
Notes
• Mirror size 55 x 85mm (2 1/8 x 3 1/2in.)
• Length 285-390mm (11 1/4-15 1/4in.)
Attribute | Value |
---|---|
Additional Features | Insulating Vinyl Grip on All Models Non-rotating Inner Hex Rods on Telescopic Models Prevent Mirrors From Swinging Out of Alignment When in Use Replaceable Clear Glass Mirrors for Perfect Reflection Telescoping and Pocket Models. |
Arm Length | 285-390mm |
Arm Type | Telescoping |
Brand | Ullman Devices |
EAN | 0032513100281 |
ECLASS Code | 21170616 |
Lens Diameter | 57mm |
Material | Steel |
MFR Part No. | 05K20000 |
Mirror Length | 85mm |
Product Type | Inspection Mirror |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |