£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
Oxford LED Bench magnifier is perfect for the following applications:
-Inspection Work
-Laboratories
-Light Industrial Work
-Electronics
-Reading, Writing & Study
-Medical & Dentistry
-Design Work
-Jewellers
-Office Environments
Benefits:
-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficient
Attribute | Value |
---|---|
Arm Length | Min1600mm |
Arm Type | Flexible |
Brand | Oxford |
Diopter | 3D |
EAN | 5036140463622 |
ECLASS Code | 21170616 |
Includes | Lamp |
Lens Diameter | 90mm |
Magnification | 1.75 |
MFR Part No. | LTS600-61 |
Product Type | Bench Magnifier |
UNSPSC Code | 41111713 |