£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base and can also be used with a clamp as well. The design offers shadow-free lighting around 3.5" diameter of the working area, for better visibility when accuracy and precision are important.
Features and Benefits
• 5.4W LED offers good illumination for precision work
• Lens Diameter 3.5" with 1.75 magnification for easier to see detail
• 3D for improved visuals during intricate working
Typical Applications
• Designed for use on tables or clamps for precision work
Attribute | Value |
---|---|
Arm Type | Flexible |
Brand | Oxford |
Diopter | 3D |
EAN | 5036140463646 |
ECLASS Code | 21170616 |
Magnification | 1.75 |
MFR Part No. | LTS60002-61 |
Product Type | Bench Magnifier |
UNSPSC Code | 41111713 |