£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Manufactured from Pyrex borosilicate glass, these beakers provide excellent thermal performance and have a high resistance to chemical attack. They feature white graduations and a marking spot.
Features and Benefits
• Available in 25ml, 50ml, 100ml, 150ml, 250ml, 400ml and 1000ml capacities
• White graduations allow for precise measuring
• Provides high resistance to chemicals and heat
Standards
• ISO 3819
Attribute | Value |
---|---|
Beaker Type | Low Form Beaker |
Brand | Pyrex |
Capacity | 100ml |
Diameter | 50mm |
ECLASS Code | 32030100 |
Height | 70mm |
Material | Glass |
Pack Quantity | 1 |
Resistance Features | Chemical-resistant Heat-resistant |
Standards Met | DIN 12331 ISO 3819 |
UNSPSC Code | 41121803 |