£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
New printed jugs in high clarity polypropylene.
Features and Benefits
• High clarity PP is autoclavable at 121°C
• Ergonomic handle means comfortable and safe handling of all sizes
• Sharp blue graduations are very easy to read and are indelible
• Precise, non-drip pouring spouts reduce splashing
• Complete size range for all requirements
Notes
• Other sizes may be available on request
Attribute | Value |
---|---|
Brand | Azlon |
Capacity | 1000ml |
ECLASS Code | 32030100 |
Height | 150mm |
Material | Polypropylene |
MFR Part No. | JPB1000P |
UNSPSC Code | 41121803 |