£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Fitted with a main, cross and plumb vial. Precision ground cast base with a v-groove for cylindrical surfaces. The main vial is protected by a rotating shroud and has a sensitivity of one minute. Resolution: 0.3mm per metre and 0.0035" per foot.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140265561 |
ECLASS Code | 21160590 |
Length | 165mm |
Sensitivity | 1 min |
Type | Engineer's Levels |
UNSPSC Code | 27111802 |