£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
This easy to use instrument offers a compact design and robust construction. It is a precision luminance meter designed for environmental monitoring, health and safety checks, and industrial applications.
• Measures Lux and Footcandles
• Silicon photo diode sensor
• Colour correction filter and cosine correction lens
• Data hold freezes measured values
• Max hold displays highest measured value
• Auto power off
•Low battery indicator
•12mm LCD display
• High accuracy and rapid response sampling 1.5 times per second
• Sensor connected to instrument by a fixed 1 metre coiled connection cable
• Manual range selection over 4 ranges with auto indication of over range
• Impact-resistant ABS case with flip out desk stand
• Supplied with carry pouch, protective lens cap & battery
Attribute | Value |
---|---|
Accuracy | ±10% of reading above 10,000 Lux / FC ±5% of reading below 10,000 Lux / FC |
Brand | ATP |
Display Type | LCD |
ECLASS Code | 27210301 |
Meter Dimensions | 188 x 64.5 x 25mm |
MFR Part No. | LX-1301 |
Power Type | 1 x Battery 12V MN21 |
Range | 20,000Lux - Range Reading x 10 2000 - 20,000Lux 200 - 2000Lux 50,000Lux - Range Reading x 100 |
Resolution | 0.1 1 10 100 |
Sensor Dimensions | 115 x 60 x 27mm |
UNSPSC Code | 41115308 |
Weight | Hand Detector 80g Hand Unit 160g |