£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
Easy-to-use light meter with wide measuring range up to 400,000 Lux, large LCD display, 42-segment analogue bargraph, relative mode and user-selectable measuring units. Ideal for environmental monitoring, health and safety checks, and industrial applications.
Sound Features:
• Single Measurement Range: 30 to 130dB
• 0.1dB Resolution
• 'A' Frequency Weighting
• Fast Time Weighting (125ms)
• Precision ½ inch electret condenser microphone
• Lmax (LAFmax)
• Lmin (LAFMin)
• Measures both Lux and Footcandles (FC), user selectable
• Manual range selection of 5 Lux ranges and 4 FC ranges
• Silicon photo diode sensor and spectral response filter
• Fully cosine corrected
• Sensor connected to the instrument by a fixed approx 1.5 metre (approx) coiled cable
• Measuring rate of 1.5 times per second
• 43mm LCD display with backlight, 42 segment bar graph and function indicators
• Data hold freezes measured values
• Min/max memory
• Peak min hold, peak max hold
• Relative reading from user set value
• Over range indication
• Reset function
• Auto power off after 30 minutes of no activity
• Low battery indication
• Impact-resistant ABS case with protective rubber boot
• Supplied with carry pouch, rubber boot, protective lens cap & battery
Attribute | Value |
---|---|
Accuracy | ±5% of reading ±0.5% full scale |
Brand | ATP |
Display Type | LCD with 3.3/4" Digit Display |
ECLASS Code | 27210301 |
Meter Dimensions | 170 x 80 x 43 including Rubber Bottmm |
MFR Part No. | LX-1308 |
Power Type | 1 x 9V PP3 Alkaline |
Range | 40,000 - 40,000Lux 4,000 - 40,000FC 400 - 40,000Lux 400 - 4,000FC 40 - 400FC 40 - 400Lux |
Resolution | 0.01 FC 0.01 Lux 0.1 FC 0.1 Lux 100 Lux 10FC 10 Lux 1 FC 1 Lux |
Sensor Dimensions | 25 (across)mm |
UNSPSC Code | 41115308 |
Weight | 390g |