Kennedy

1/8" & 1/4" SPIGOT FITMENT TO FIT 10mm BAR

SKU:

KEN3333640K

MPN:

3333640K

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (50+)

    Product Details

    All Main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.


    Crossbar Assemblies with lug adaptor. 1/4" I/D lug


    3000K Accepts 5/16" & 1/4" spigot, to fit 10mm bar.
    3640K Accepts 1/8" & 1/4" spigot, to fit 10mm bar.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140338807

    ECLASS Code

    21020801

    Thread Size

    M8 x 1.25mm

    To Suit

    1/8"& 1/4" Spigot To Fit 10mm Bar

    Type

    Stand Fitments

    UNSPSC Code

    23152203