£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
Mag elbow joint stand with a magnetic pull of 50kg. Designed for medium duty special clamp with fine adjustment.
Features and Benefits
• Two magnetic faces that are powerful
• Lever switchable
• Fully adjustable joints
• Large slotted 'V' groove for versatility
Notes
• Mounts: 1/4in. I/D lug, dovetail stem/spigot
• Diameter: 5/16in.
• Base dimensions: 60 x 50 x 55mm
• Column height x diameter: Up to 280 x 15mm
• Clamp ring: 6.35mm
Attribute | Value |
---|---|
Additional Features | Large Vee magnetic faces (2) |
Base Size | 60 x 50 x 55mm |
Brand | Kennedy |
EAN | 5036140107106 |
ECLASS Code | 21020801 |
Height | 335mm |
Magnetic Pull | 50kg |
UNSPSC Code | 23152203 |