£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
Large stand with two powerful magnetic faces producing a magnetic pull of 80kg.
Positive switching, fully adjustable joints and slotted 'V' groove for versatility.
Typical Applications
• Lever type for easy and stable adjustment
• Fully adjustable joints and slotted 'V' groove for excellent posability
• Magnetic pull of 80kg for greater hold and stability
Notes
• Mounts: 1/4" I/D lug, dovetail stem/spigot diameter: 5/16"
• Base dimensions: 60 x 50 x 55mm
• Column height x dia.: up to 300 x 17mm
Attribute | Value |
---|---|
Additional Features | adjustable joints slotted 'V' groove |
Brand | Kennedy |
EAN | 5036140226692 |
ECLASS Code | 21020801 |
Height | 355mm |
Magnetic Pull | 80kg |
MFR Part No. | WCE-8CD |
UNSPSC Code | 23152203 |