£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
With four magnetic faces, one at 45°. Standard clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 5/16".
Base dimensions: 48 x 44 x 51mm.
Column height x dia.: 185 x 12mm.
Crossbar length x dia.: 165 x 6.3mm.
Clamp ring: 6.35mm.
Magnetic pull: 30kg.
Attribute | Value |
---|---|
Additional Features | magnetic faces Standard clamp |
Base Size | 48 x 44 x 51mm |
Brand | Oxford |
EAN | 5036140154483 |
ECLASS Code | 21020801 |
Height | 280mm |
Magnetic Pull | 30kg |
UNSPSC Code | 23152203 |