£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Mini-Mag Stand
With one magnetic face. Light duty with standard clamp, 30mm diameter keeper.
Mounts: 1/4" I/D lug, stem/spigot diameter: 5/16".
Column height x dia.: 120 x 6.3mm.
Clamp hole: 8mm.
Magnetic pull: 14.75kg.
Base dimensions: 30 x 35mm.
Attribute | Value |
---|---|
Additional Features | magnetic face |
Base Size | 30 x 35mm |
Brand | Kennedy |
EAN | 5036140107038 |
ECLASS Code | 21020801 |
Height | 150mm |
Magnetic Pull | 14.75kg |
MFR Part No. | E909 |
UNSPSC Code | 23152203 |