£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Product Documents
Clear, pin sharp blue graduations. Conforms to class B tolerances. Ultra clear polypropylene, with good chemical resistance. Large pouring spout for easy dispensing. Stable hexagonal bases with non slip anti-suction feature. Easy to read as liquids have virtually no meniscus in plastic cylinders.
Attribute | Value |
---|---|
Brand | Azlon |
Capacity | 25ml |
Diameter | 20mm |
ECLASS Code | 32031800 |
Grade | B |
Graduations | 0.5ml |
Height | 170mm |
Material | Polypropylene |
MFR Part No. | CPB0025P |
Resistance Features | Chemical-resistant |
Type | Graduated |
UNSPSC Code | 41121805 |