£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Complies with BS 604, ISO 4788, DIN 12680. Manufactured from chemically resistant borosilicate glass. Robust hexagonal foot. White enamel graduations which remain visible when using dark coloured solutions.
Pack quantity: 2.
Attribute | Value |
---|---|
Brand | Pyrex |
Capacity | 100ml |
ECLASS Code | 32031800 |
Grade | B |
Graduations | 0.5ml |
Height | 260mm |
Material | Glass |
MFR Part No. | 3200/10MP |
Resistance Features | Chemical-resistant |
Type | Graduated |
UNSPSC Code | 41121805 |