£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Features and Benefits
• Digital caliper with large readout providing: inside,
outside, depth and step measurement
• Enamelled frame micrometers with tungsten carbide tipped
anvils and fine adjustment ratchets
• Precision rule, feeler gauge set
• Supplied in a fitted bench case
Contents
• 150mm (6") Engineer's rule
• 0 - 25 and 25 - 50mm micrometers
• 25mm setting standard
• 10x magnification eye loupe
• 150 (6") digital caliper
• 0.5 - 1.0mm 20 blade feeler gauge
• 51 metric 60° screw pitch gauge
• Pocket scriber
• Technical data handbook.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140059887 |
Includes | 0 - 25 micrometer 0.5 - 1.0mm 20 blade feeler gauge 10x magnification eye loupe 150/6" digital caliper 150mm/6" Engineer's rule 25-50 micrometer 25mm setting standard 51 metric 60° screw pitch gauge pocket scriber Technical data handbook |
Number of Pieces | 10 |
Set Type | Apprentice Engineer Tool Set |
System of Measurement | Imperial Metric |
UNSPSC Code | 41110000 |